
Traffic Sign, 36 in Width, Aluminum Sign, Square
Mfr # DUS10HWT3636R2-3P50
Zoro # G215903391
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Header
NIGHT 50
UV Resistant
Yes
Length
36 in
Header Legend Color
Black
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3636R2-3P50
Zoro #
G215903391
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Thickness
0.1 in
Width
36 in
Details
Header
NIGHT 50
UV Resistant
Yes
Header Legend Color
Black
Sign Shape
Square
Sign Material
Aluminum Sign
Sign Background Color
White
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
NIGHT 50 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-3P50, Sign Category:, Regulatory, Header/Legend:, NIGHT 50, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.