Zoro Homepage

Traffic Sign, 36 in Width, Aluminum Sign, Square

  • Mfr # DUS12DWT3636R2-2P60

  • Zoro # G915901871


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Header
TRUCKS 60
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT3636R2-2P60
Zoro #
G915901871
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
36 in
Width
36 in

Details

Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Header
TRUCKS 60
Sign Shape
Square
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Black

Description

TRUCKS 60 36X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-2P60, Sign Category:, Regulatory, Header/Legend:, TRUCKS 60, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.