Zoro Homepage

Traffic Sign, 36 in Width, Aluminum Sign, Square

  • Mfr # DUS12DWT3636R2-3P20

  • Zoro # G215901878


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Thickness
0.125 in
Sign Background Color
White
Header Legend Color
Black
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT3636R2-3P20
Zoro #
G215901878
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
0.125 in
Length
36 in

Details

Item
Traffic Sign
Sign Background Color
White
Header Legend Color
Black
Sign Shape
Square
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Header
NIGHT 20
Sign Material
Aluminum Sign

Description

NIGHT 20 36X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-3P20, Sign Category:, Regulatory, Header/Legend:, NIGHT 20, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.