
Traffic Sign, 36 in Width, Aluminum Sign, Square
Mfr # DUS12DWT3636R2-3P25
Zoro # G915903653
product price: $195.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Header
NIGHT 25
Length
36 in
Sign Material
Aluminum Sign
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT3636R2-3P25
Zoro #
G915903653
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Thickness
0.125 in
Width
36 in
Details
UV Resistant
Yes
Header
NIGHT 25
Sign Material
Aluminum Sign
Sign Shape
Square
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
Sign Background Color
White
Description
NIGHT 25 36X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-3P25, Sign Category:, Regulatory, Header/Legend:, NIGHT 25, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.