Traffic Sign, 36 in Width, Aluminum Sign, Square
- Mfr # DUS12DWT3636R2-3P5
- Zoro # G915903622
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Header
NIGHT 5
Width
36 in
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12DWT3636R2-3P5
- Zoro #
- G915903622
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- NIGHT 5
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Sign Shape
- Square
- Header Legend Color
- Black
- Sign Material
- Aluminum Sign
Dimensions
- Width
- 36 in
- Thickness
- 0.125 in
- Length
- 36 in
Description
NIGHT 5 36X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-3P5, Sign Category:, Regulatory, Header/Legend:, NIGHT 5, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.