Traffic Sign, 36 in Width, Aluminum Sign, Square

  • Mfr # DUS12HWT3636R2-3P65

  • Zoro # G915901994


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
White
Header
NIGHT 65
Sign Material
Aluminum Sign
Width
36 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT3636R2-3P65
Zoro #
G915901994
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
0.125 in
Length
36 in

Details

Sign Background Color
White
Item
Traffic Sign
Header
NIGHT 65
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Square

Description

NIGHT 65 36X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-3P65, Sign Category:, Regulatory, Header/Legend:, NIGHT 65, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.