Traffic Sign, 36 in Width, Aluminum Sign, Square

  • Mfr # DUS12HWT3636R3-4

  • Zoro # G915901956


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Width
36 in
Thickness
0.125 in
UV Resistant
Yes
Header Legend Color
Black & Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HWT3636R3-4
Zoro #
G915901956
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
0.125 in

Details

Item
Traffic Sign
UV Resistant
Yes
Header Legend Color
Black & Red
Header
No U-Turn Symbol
Sign Background Color
White
Sign Material
Aluminum Sign
Sign Shape
Square
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

No U Turn 36X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R3-4, Sign Category:, Regulatory, Header/Legend:, No U-Turn Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products