
Traffic Sign, 36 in Width, Aluminum Sign, Square
Mfr # DUS12HWT3636R3-8
Zoro # G415901821
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
UV Resistant
Yes
Thickness
0.125 in
Width
36 in
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT3636R3-8
Zoro #
G415901821
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
36 in
Length
36 in
Details
Header Legend Color
Black
UV Resistant
Yes
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
LT Only, LT&STRAT Ad Inter
Sign Shape
Square
Sign Material
Aluminum Sign
Item
Traffic Sign
Description
Left Only, Left & Straight Intersection 36X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R3-8, Sign Category:, Regulatory, Header/Legend:, LT Only, LT&STRAT Ad Inter, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.