Zoro Homepage

Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06DWT3648R12-210

  • Zoro # G915906487


product price: $212.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Sign Shape
Vertical Rectangle
Thickness
0.063 in
Header
Axle Weight Limit 10 Tons
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT3648R12-210
Zoro #
G915906487
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
48 in
Width
36 in

Details

UV Resistant
Yes
Sign Shape
Vertical Rectangle
Item
Traffic Sign
Header
Axle Weight Limit 10 Tons
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Axle Weight Limit 10 Tons 36X48 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R12-210, Sign Category:, Regulatory, Header/Legend:, Axle Weight Limit 10 Tons, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.