Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle
- Mfr # DUS06DYE3648W1-8L
- Zoro # G415895250
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Header
Left Chevron
Width
36 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS06DYE3648W1-8L
- Zoro #
- G415895250
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Left Chevron
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- Yellow
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
- UV Resistant
- Yes
- Header Legend Color
- Black
Dimensions
- Width
- 36 in
- Thickness
- 0.063 in
- Length
- 48 in
Description
Left Chevron 36X48 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-8L, Sign Category:, Warning, Header/Legend:, Left Chevron, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.