
Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HOR3648W1-8R
Zoro # G215895733
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Length
48 in
Width
36 in
Thickness
0.063 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR3648W1-8R
Zoro #
G215895733
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
36 in
Thickness
0.063 in
Details
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Item
Traffic Sign
Header
Right Chevron Alignment
Sign Material
Aluminum Sign
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Description
Right Chevron Alignment 36X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-8R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right Chevron Alignment, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.