
Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HWT3624R12-4
Zoro # G215906972
product price: $89.45
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Thickness
0.063 in
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT3624R12-4
Zoro #
G215906972
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
24 in
Width
36 in
Details
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Item
Traffic Sign
Header Legend Color
Black
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Wgt Limit 2Tons/Axle 10 Tons
Sign Background Color
White
Description
Wgt Limit 2Tons/Axle 10 Tons 36X24 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R12-4, Sign Category:, Regulatory, Header/Legend:, Wgt Limit 2Tons/Axle 10 Tons, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.