Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06HWT3648R4-17

  • Zoro # G915906265


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Header
Do Not Drive On Shoulder
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT3648R4-17
Zoro #
G915906265
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
48 in
Thickness
0.063 in

Details

Header
Do Not Drive On Shoulder
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
White
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Vertical Rectangle

Description

Do Not Drive On Shoulder 36X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R4-17, Sign Category:, Regulatory, Header/Legend:, Do Not Drive On Shoulder, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.