Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10DWT3648R1-5aR
Zoro # G215909959
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Header Legend Color
Red & Black
Width
36 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DWT3648R1-5aR
Zoro #
G215909959
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Thickness
0.1 in
Length
48 in
Details
Sign Background Color
White
Header Legend Color
Red & Black
Item
Traffic Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Yield Here (Right Arrow) To Pedestrians
Sign Shape
Vertical Rectangle
Description
Yield Here > To Pedestrians 36X48 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R1-5aR, Sign Category:, Regulatory, Header/Legend:, Yield Here, Right Arrow To Pedestrians, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.