Zoro Homepage

Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DWT3648R5-4

  • Zoro # G415895403


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
White
Header
No Commercial Vehicles
Sign Material
Aluminum Sign
Length
48 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT3648R5-4
Zoro #
G415895403
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
36 in
Thickness
0.1 in

Details

Sign Background Color
White
Header
No Commercial Vehicles
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

No Commercial Vehicles 36X48 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R5-4, Sign Category:, Regulatory, Header/Legend:, No Commercial Vehicles, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.