
Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10DYE3648W1-8L
Zoro # G915905299
product price: $237.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Thickness
0.1 in
Sign Material
Aluminum Sign
Header
Left Chevron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DYE3648W1-8L
Zoro #
G915905299
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
36 in
Length
48 in
Details
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header
Left Chevron
Sign Background Color
Yellow
Header Legend Color
Black
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Description
Left Chevron 36X48 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-8L, Sign Category:, Warning, Header/Legend:, Left Chevron, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.