Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HWT3648R1-5aR
Zoro # G415901654
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Length
48 in
Thickness
0.1 in
Sign Material
Aluminum Sign
Header
Yield Here (Right Arrow) To Pedestrians
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3648R1-5aR
Zoro #
G415901654
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
48 in
Thickness
0.1 in
Details
Sign Material
Aluminum Sign
Header
Yield Here (Right Arrow) To Pedestrians
Sign Shape
Vertical Rectangle
Sign Background Color
White
Item
Traffic Sign
Header Legend Color
Red & Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Description
Yield Here > To Pedestrians 36X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R1-5aR, Sign Category:, Regulatory, Header/Legend:, Yield Here, Right Arrow To Pedestrians, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.