Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10HWT3648R12-15

  • Zoro # G215901434


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Vertical Rectangle
Width
36 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
Weight Limit 5 Tons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT3648R12-15
Zoro #
G215901434
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
0.1 in
Length
48 in

Details

Sign Shape
Vertical Rectangle
UV Resistant
Yes
Sign Material
Aluminum Sign
Item
Traffic Sign
Header
Weight Limit 5 Tons
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White

Description

Weight Limit 5 Tons 36X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R12-15, Sign Category:, Regulatory, Header/Legend:, Weight Limit 5 Tons, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.