Zoro Homepage

Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12DWT3648R2-4P15

  • Zoro # G915910811


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Width
36 in
Header
Minimum Speed 15
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT3648R2-4P15
Zoro #
G915910811
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
48 in
Thickness
0.125 in

Details

Sign Material
Aluminum Sign
Header
Minimum Speed 15
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Sign Background Color
White
UV Resistant
Yes

Description

Minimum Speed 15 36X48 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-4P15, Sign Category:, Regulatory, Header/Legend:, Minimum Speed 15, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.