Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle
- Mfr # DUS12DWT3648R4-16
- Zoro # G915911375
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Header
Keep Right Except To Pass
Width
36 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12DWT3648R4-16
- Zoro #
- G915911375
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Keep Right Except To Pass
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Header Legend Color
- Black
Dimensions
- Width
- 36 in
- Thickness
- 0.125 in
- Length
- 48 in
Description
Keep Right Except To Pass 36X48 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R4-16, Sign Category:, Regulatory, Header/Legend:, Keep Right Except To Pass, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.