Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12HWT3642R10-8

  • Zoro # G915903820


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Length
42 in
UV Resistant
Yes
Thickness
0.125 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT3642R10-8
Zoro #
G915903820
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
42 in
Thickness
0.125 in

Details

Item
Traffic Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Sign Background Color
White
Header
Use Lane With Green Arrow
Sign Material
Aluminum Sign
Header Legend Color
Black

Description

Use Lane With Green Arrow 36X42 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R10-8, Sign Category:, Regulatory, Header/Legend:, Use Lane With Green Arrow , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.