
Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT3648S5-3
Zoro # G915910873
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header
End School Zone Speed Limit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT3648S5-3
Zoro #
G915910873
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
48 in
Width
36 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header
End School Zone Speed Limit
UV Resistant
Yes
Header Legend Color
Black
Item
Traffic Sign
Description
End School Zone Speed Limit 36X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, S5-3, Sign Category:, School, Header/Legend:, End School Zone Speed Limit, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.