Zoro Homepage

Traffic Sign, 42 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT4224R4-13

  • Zoro # G915909884


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Slow Vehicles Must Use Turn-Out
Thickness
0.063 in
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT4224R4-13
Zoro #
G915909884
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Thickness
0.063 in
Width
42 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Slow Vehicles Must Use Turn-Out
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Sign Background Color
White
UV Resistant
Yes

Description

Slow Vehicles Must Use Turn Out 42X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R4-13, Sign Category:, Regulatory, Header/Legend:, Slow Vehicles Must Use Turn-Out, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.