Zoro Homepage

Traffic Sign, 42 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT4230R5-1A

  • Zoro # G915909778


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Header
Wrong Way
UV Resistant
Yes
Sign Background Color
White
Length
30 in
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT4230R5-1A
Zoro #
G915909778
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Thickness
0.063 in
Width
42 in

Details

Header
Wrong Way
UV Resistant
Yes
Item
Traffic Sign
Sign Background Color
White
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Header Legend Color
Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Wrong Way 42X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R5-1A, Sign Category:, Regulatory, Header/Legend:, Wrong Way, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.