
Traffic Sign, 42 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10WZO4236W22-3
Zoro # G915911856
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Sign Material
Aluminum Sign
Width
42 in
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10WZO4236W22-3
Zoro #
G915911856
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
42 in
Thickness
0.1 in
Details
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Header
End Blasting Zone
Header Legend Color
Black
Description
End Blasting Zone 42X36 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W22-3, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, End Blasting Zone, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.