
Traffic Sign, 42 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HWT4218R16-8
Zoro # G415910694
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
18 in
UV Resistant
Yes
Width
42 in
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT4218R16-8
Zoro #
G415910694
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
42 in
Thickness
0.125 in
Details
Sign Material
Aluminum Sign
UV Resistant
Yes
Item
Traffic Sign
Sign Background Color
White
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Turn On Headlights
Description
Turn On Headlights 42X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R16-8, Sign Category:, Regulatory, Header/Legend:, Turn On Headlights, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.