Traffic Sign, 42 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12HWT4218R16-9

  • Zoro # G715910721


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Width
42 in
Thickness
0.125 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT4218R16-9
Zoro #
G715910721
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Thickness
0.125 in
Length
18 in

Details

Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Header
Check Headlights
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

Check Headlights 42X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R16-9, Sign Category:, Regulatory, Header/Legend:, Check Headlights, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products