Traffic Sign, 42 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12HWT4224R4-12

  • Zoro # G215910757


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Horizontal Rectangle
Width
42 in
Header Legend Color
Black
Length
24 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT4224R4-12
Zoro #
G215910757
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Length
24 in
Thickness
0.125 in

Details

Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
SlowVeh5+ VehMustTurn-Out
Sign Material
Aluminum Sign
Sign Background Color
White
UV Resistant
Yes

Description

Slow Vehicle 5+ Vehicle Must Turn Out 42X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R4-12, Sign Category:, Regulatory, Header/Legend:, SlowVeh5+ VehMustTurn-Out, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.