Traffic Sign, 42 in Width, Aluminum Sign, Square
- Mfr # DUS10HWT4242D17-2
- Zoro # G615902178
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Header
Truck Lane 1/2 Mile
Width
42 in
Sign Shape
Square
Sign Material
Aluminum Sign
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10HWT4242D17-2
- Zoro #
- G615902178
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Truck Lane 1/2 Mile
- Sign Shape
- Square
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
- Header Legend Color
- Green
Dimensions
- Width
- 42 in
- Thickness
- 0.1 in
- Length
- 42 in
Description
Truck Lane 1/2 Mile 42X42 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D17-2, Sign Category:, Guide, Header/Legend:, Truck Lane 1/2 Mile, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.