Zoro Homepage

Traffic Sign, 42 in Width, Aluminum Sign, Square

  • Mfr # DUS12DWT4242D17-2

  • Zoro # G215911532


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Sign Shape
Square
Width
42 in
Header Legend Color
Green
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT4242D17-2
Zoro #
G215911532
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Thickness
0.125 in
Length
42 in

Details

Sign Material
Aluminum Sign
Sign Shape
Square
Header Legend Color
Green
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Header
Truck Lane 1/2 Mile
Sign Background Color
White
Item
Traffic Sign

Description

Truck Lane 1/2 Mile 42X42 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D17-2, Sign Category:, Guide, Header/Legend:, Truck Lane 1/2 Mile, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.