
Traffic Sign, 42 in Width, Aluminum Sign, Square
Mfr # DUS12DWT4242R14-5
Zoro # G315912125
product price: $266.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Width
42 in
Sign Material
Aluminum Sign
Length
42 in
Header
National Network Prohibited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT4242R14-5
Zoro #
G315912125
UPC #
-
Country of Origin
United States
Dimensions
Width
42 in
Length
42 in
Thickness
0.125 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
National Network Prohibited
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Header Legend Color
Black & Red
Sign Background Color
White
Sign Shape
Square
Description
National Network Prohibited 42X42 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R14-5, Sign Category:, Regulatory, Header/Legend:, National Network Prohibited, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.