Zoro Homepage

Traffic Sign, 42 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06DWT4248D17-3

  • Zoro # G915909822


product price: $248.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Length
48 in
Thickness
0.063 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT4248D17-3
Zoro #
G915909822
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Thickness
0.063 in
Width
42 in

Details

UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Sign Background Color
White
Sign Material
Aluminum Sign
Header Legend Color
Green
Header
Next Passing Lane 5 Miles
Sign Shape
Vertical Rectangle

Description

Next Passing Lane 5 Miles 42X48 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, D17-3, Sign Category:, Guide, Header/Legend:, Next Passing Lane 5 Miles, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.