Zoro Homepage

Traffic Sign, 42 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DWT4248D17-1

  • Zoro # G215899250


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Sign Shape
Vertical Rectangle
Header
Next Truck Lane 2 Miles
Header Legend Color
Green
Width
42 in
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT4248D17-1
Zoro #
G215899250
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Length
48 in
Thickness
0.1 in

Details

Sign Shape
Vertical Rectangle
Header
Next Truck Lane 2 Miles
Header Legend Color
Green
Item
Traffic Sign
Sign Background Color
White
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Next Truck Lane 2 Miles 42X48 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D17-1, Sign Category:, Guide, Header/Legend:, Next Truck Lane 2 Miles, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.