Zoro Homepage

Traffic Sign, 42 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DWT4248D17-3

  • Zoro # G815899209


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
UV Resistant
Yes
Width
42 in
Header Legend Color
Green
Header
Next Passing Lane 5 Miles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT4248D17-3
Zoro #
G815899209
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Thickness
0.1 in
Length
48 in

Details

Sign Material
Aluminum Sign
UV Resistant
Yes
Header Legend Color
Green
Item
Traffic Sign
Header
Next Passing Lane 5 Miles
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Vertical Rectangle

Description

Next Passing Lane 5 Miles 42X48 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, D17-3, Sign Category:, Guide, Header/Legend:, Next Passing Lane 5 Miles, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.