
Traffic Sign, 42 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT4248D17-1
Zoro # G215911303
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Green
Header
Next Truck Lane 2 Miles
Sign Shape
Vertical Rectangle
Length
48 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT4248D17-1
Zoro #
G215911303
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Thickness
0.125 in
Width
42 in
Details
Header Legend Color
Green
Header
Next Truck Lane 2 Miles
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Next Truck Lane 2 Miles 42X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D17-1, Sign Category:, Guide, Header/Legend:, Next Truck Lane 2 Miles, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.