Traffic Sign, 42 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12HWT4248D17-3

  • Zoro # G615911347


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Width
42 in
UV Resistant
Yes
Header
Next Passing Lane 5 Miles
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT4248D17-3
Zoro #
G615911347
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
42 in
Thickness
0.125 in

Details

UV Resistant
Yes
Header
Next Passing Lane 5 Miles
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Sign Shape
Vertical Rectangle
Header Legend Color
Green
Sign Material
Aluminum Sign
Item
Traffic Sign

Description

Next Passing Lane 5 Miles 42X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D17-3, Sign Category:, Guide, Header/Legend:, Next Passing Lane 5 Miles, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.