
Traffic Sign, 48 in Height, 64 in Width, Aluminum Sign, Isosceles Triangle
Mfr # DUS10DYE6448W14-3
Zoro # G512527450
product price: $316.99
/eaKey Features
Header
No Passing Zone
Legend
No Passing Zone
Width
64 in
Height
48 in
Sign Shape
Isosceles Triangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DYE6448W14-3
Zoro #
G512527450
UPC #
-
Country of Origin
United States
Dimensions
Width
64 in
Height
48 in
Thickness
0.1 in
Length
48 in
Details
Item
Traffic Sign
Header
No Passing Zone
Legend
No Passing Zone
Sign Shape
Isosceles Triangle
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
UV Resistant
Yes
MUTCD Code
W14-3
Sign Legend Color
Black
Header Legend Color
Black
Description
- •Sign Category: Warning; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 4 Holes 2 Post Mount, T&B Centered, 10" inset, 30" Center; Aluminum Grade & Temper: 5052-H38; Hole Diameter: 7/16" ; Hole Punch Shape: Round; Radius Corners: 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.