Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DFO4848W20-5aR

  • Zoro # G215896150


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Fluorescent Orange
Width
48 in
Sign Shape
Diamond
Sign Material
Aluminum Sign
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFO4848W20-5aR
Zoro #
G215896150
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in
Thickness
0.063 in

Details

Sign Background Color
Fluorescent Orange
Sign Shape
Diamond
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Header
2 Right Lanes Closed Ahead
Item
Traffic Sign
Header Legend Color
Black
UV Resistant
Yes

Description

2 Right Lanes Closed Ahead 48X48 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W20-5aR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 2 Right Lanes Closed Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.