
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS06DFO4848W21-5aR
Zoro # G415895793
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Sign Shape
Diamond
Header
Right Shoulder Closed
Header Legend Color
Black
Thickness
0.063 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFO4848W21-5aR
Zoro #
G415895793
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
48 in
Length
48 in
Details
Sign Shape
Diamond
Header
Right Shoulder Closed
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Description
Right Shoulder Closed 48X48 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W21-5aR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Right Shoulder Closed, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.