Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DFO4848W24-1R

  • Zoro # G415898442


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Sign Shape
Diamond
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Header
Double Reverse Curve 1 Right Lane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06DFO4848W24-1R
Zoro #
G415898442
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
48 in
Length
48 in

Details

Header Legend Color
Black
Sign Shape
Diamond
Item
Traffic Sign
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Header
Double Reverse Curve 1 Right Lane
UV Resistant
Yes
Sign Background Color
Fluorescent Orange

Description

Double Reverse Curve 1 Right Lane 48X48 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W24-1R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Double Reverse Curve 1 Right Lane, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.