
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS06DYE4848W6-3
Zoro # G415898572
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.063 in
Sign Shape
Diamond
Header Legend Color
Black
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DYE4848W6-3
Zoro #
G415898572
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
48 in
Width
48 in
Details
Item
Traffic Sign
Sign Shape
Diamond
Header Legend Color
Black
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Header
Two Way Traffic
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
UV Resistant
Yes
Description
Two Way Traffic 48X48 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W6-3, Sign Category:, Warning, Header/Legend:, Two Way Traffic, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.