
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS06DYE4848W8-17L
Zoro # G415896981
product price:Â $283.99
/ea
Free Shipping & Returns
Key Features
Header
Shoulder Drop Off Left Symbol
Length
48 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Width
48 in
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06DYE4848W8-17L
Zoro #
G415896981
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
48 in
Thickness
0.063 in
Details
Header
Shoulder Drop Off Left Symbol
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Background Color
Yellow
Sign Shape
Diamond
UV Resistant
Yes
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Black
Description
Shoulder Drop Off Left 48X48 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-17, Sign Category:, Warning, Header/Legend:, Shoulder Drop Off Left Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.