
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS06HOR4848W24-1bL
Zoro # G415897247
product price:Â $217.99
/ea
Free Shipping & Returns
Key Features
Header
Double Reverse Curve 3 Left Lane
Header Legend Color
Black
Thickness
0.063 in
Length
48 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR4848W24-1bL
Zoro #
G415897247
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
48 in
Width
48 in
Details
Header
Double Reverse Curve 3 Left Lane
Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
Orange
Sign Shape
Diamond
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Description
Double Reverse Curve 3 Left Lane 48X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W24-1bL, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Double Reverse Curve 3 Left Lane, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.