Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HOR4848W3-4

  • Zoro # G415897117


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Thickness
0.063 in
Length
48 in
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HOR4848W3-4
Zoro #
G415897117
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Thickness
0.063 in
Length
48 in

Details

Header Legend Color
Black
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Background Color
Orange
UV Resistant
Yes
Sign Shape
Diamond
Header
Be Prepared To Stop
Sign Material
Aluminum Sign

Description

Be Prepared To Stop 48X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W3-4, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Be Prepared To Stop, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products