Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
- Mfr # DUS06HOR4848W4-1R
- Zoro # G915900621
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Header
Merge Right Symbol
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Thickness
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS06HOR4848W4-1R
- Zoro #
- G915900621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.063 in
- Length
- 48 in
- Width
- 48 in
Details
- Item
- Traffic Sign
- Header
- Merge Right Symbol
- Sign Background Color
- Orange
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Sign Shape
- Diamond
- Header Legend Color
- Black
Description
Merge Right 48X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W4-1R, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Merge Right Symbol , Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.