Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HYE4848W1-11L

  • Zoro # G215895344


product price: $217.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Thickness
0.063 in
Header
180 Degree(Hairpin) Left Curve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06HYE4848W1-11L
Zoro #
G215895344
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
48 in
Length
48 in

Details

Item
Traffic Sign
UV Resistant
Yes
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
180 Degree(Hairpin) Left Curve
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Background Color
Yellow

Description

180 DegreeHairpin Left Curve 48X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-11, Sign Category:, Warning, Header/Legend:, 180 DegreeHairpin Left Curve, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products