
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS06HYE4848W10-5
Zoro # G415899128
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Low Gound Clearance Symbol
Header Legend Color
Black
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HYE4848W10-5
Zoro #
G415899128
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Thickness
0.063 in
Width
48 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Low Gound Clearance Symbol
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
Yellow
Sign Shape
Diamond
Sign Material
Aluminum Sign
UV Resistant
Yes
Description
Low Gound Clearance 48X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W10-5, Sign Category:, Warning, Header/Legend:, Low Gound Clearance Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.