Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
- Mfr # DUS06HYE4848W8-12
- Zoro # G415896110
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Header
No Center Line
Width
48 in
Sign Shape
Diamond
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS06HYE4848W8-12
- Zoro #
- G415896110
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- No Center Line
- Sign Shape
- Diamond
- Sign Material
- Aluminum Sign
- Sign Background Color
- Yellow
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
- UV Resistant
- Yes
- Header Legend Color
- Black
Dimensions
- Width
- 48 in
- Thickness
- 0.063 in
- Length
- 48 in
Description
No Center Line 48X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-12, Sign Category:, Warning, Header/Legend:, No Center Line, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.