
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS06HYE4848W8-5
Zoro # G415895830
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.063 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Header
Slippery When Wet
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HYE4848W8-5
Zoro #
G415895830
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
48 in
Width
48 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Header
Slippery When Wet
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Diamond
Item
Traffic Sign
Description
Slippery When Wet 48X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-5, Sign Category:, Warning, Header/Legend:, Slippery When Wet, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.