Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HYE4848W8-8

  • Zoro # G415898473


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Sign Material
Aluminum Sign
Length
48 in
UV Resistant
Yes
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HYE4848W8-8
Zoro #
G415898473
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
48 in
Thickness
0.063 in

Details

Header Legend Color
Black
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Rough Road
Item
Traffic Sign
Sign Shape
Diamond
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow

Description

Rough Road 48X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W8-8, Sign Category:, Warning, Header/Legend:, Rough Road, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products